Fuel Hose, 3/8" ID x 25 ft. L, Black
- Mfr # 667506225
- Zoro # G7008531
product price:Â
$
45.69
/ea
Key Features
Color
Black
Outside Dia. (In.)
0.63
Inside Dia. (In.)
3/8
Length
25 ft.
Working Pressure (PSI)
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 667506225
- Zoro #
- G7008531
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Working Pressure (PSI)
- 50
- Type
- Automotive
- Temp. Range
- 257 Degrees F
- Item
- Fuel Hose
- Standards
- GM 66165M, SAE 30R7, SAE J30R6
- Material
- Nitrile
- For Use With
- Leaded and Unleaded Gasoline,Ethanol and Methanol Based Gasohol,and Diesel Fuel
- Hose Color
- Black
- Hose Configuration
- Bulk Hose
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile
- Hose Reinforcement Material
- Fiber
- Max. Working Pressure @ 70 F
- 50 psi
- Not Recommended Chemicals
- Acetic Acid (Glacial),Acetic Acid 20%,Acetic Acid 80%,Acetone,Calcium Chloride,Chromic Acid 10%,Chromic Acid 30%,Chromic Acid 5%,Chromic Acid 50%,Ethyl (Ethanol),Formic Acid,Hydrochloric/Muriatic Acid (100%),Hydrochloric/Muriatic Acid (20%),Hydrofluoric Acid (20%),Hydrofluoric Acid (75%),Hydrofluoric Acid 100%,Lacquer Thinners,Methyl (Methanol),Methyl Ethyl Ketone (MEK),Nitric Acid (10% Solution),Nitric Acid (20% Solution),Nitric Acid (50% Solution),Nitric Acid (Concentrated Solution),Phosphoric Acid (40% Solution),Potassium Hydroxide (50%),Sodium Hydroxide/Caustic Soda (20%),Sodium Hydroxide/Caustic Soda (50%),Sodium Hydroxide/Caustic Soda (80%),Sodium Hypochlorite/Bleach (to 20%),Stoddard Solvent (Mineral Spirits),Sulfuric Acid (10% - 75%),Sulfuric Acid (75% - 100%),Sulfuric Acid (to 10%),Toluene,Xylene
- Compatible Chemicals
- Air, Diesel Fuel, Fresh Water, Gasoline
- For Media Type
- Air, Diesel Fuel, Gasoline, Water
Dimensions
- Outside Dia. (In.)
- 0.63
- Inside Dia. (In.)
- 3/8
- Length
- 25 ft.
- Hose Length
- 25 ft
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia.
- 5/8 in
Description
Fuel Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Temp. Range 257 Degrees F, Standards GM 66165M, SAE 30R7, SAE J30R6, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.