PETERBILT 579 YEAR 2020 GEN III HIGH FLOW PERFORMANCE AIR FILTER WITH WASHABLE ELEMENT MEDIA

  • Mfr # PETE 579 2020 HI-FLOW AIR FLTR W/WASH MEDIA

  • Zoro # G822878426


product price:  $2,727.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 579 2020 HI-FLOW AIR FLTR W/WASH MEDIA
Zoro #
G822878426
UPC #
-
Country of Origin
China

Description

This high-performance replacement air filter is engineered specifically for 2020 Peterbilt 579 vehicles equipped with 14.9L L6 diesel engines. Designed to meet or exceed OEM filter performance levels throughout the entire recommended service interval, this filter delivers reliable engine protection and optimal airflow for commercial trucking operations. The standout feature of this air filter is its innovative washable element media, which provides exceptional durability and cost efficiency compared to traditional disposable filters. The reusable design allows operators to clean and reinstall the filter multiple times, significantly reducing long-term maintenance expenses while maintaining consistent filtration performance. This makes it an ideal solution for fleet operators seeking to balance operational costs with reliable engine protection. The high-flow design ensures minimal air restriction, supporting optimal engine performance and fuel efficiency. The electrostatically charged media effectively captures contaminants including mold, mildew, pollen, spores, fungus, and other particulates that could compromise engine longevity. By maintaining clean incoming air to the engine compartment, this filter helps prevent premature wear on internal engine components and extends overall engine life. This replacement filter is a popular choice among Peterbilt 579 owners and operators who demand dependable performance without sacrificing maintenance budgets. Installation is straightforward, with the filter designed to fit seamlessly into the existing engine compartment location. Suitable for both long-haul and regional trucking applications, this washable air filter combines professional-grade filtration capability with the practical economics of a reusable design. Upgrade your 2020 Peterbilt 579 fleet with this proven air filtration solution that delivers performance, durability, and value. Original Model: PETERBILT 579 YEAR 2020 GEN III HIGH FLOW PERFORMANCE AIR FILTER WITH WASHABLE ELEMENT MEDIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.