Zoro Homepage

PETERBILT 579 YEAR 2023 7.5 IN AC HIGH PRESSURE SWITCH Replacement Switch

  • Mfr # PETE 579 2023 7.5 IN AC HIGH PRESSURE SWITCH

  • Zoro # G922878517


product price: $413.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 579 2023 7.5 IN AC HIGH PRESSURE SWITCH
Zoro #
G922878517
UPC #
-
Country of Origin
China

Description

This high-pressure AC switch serves as a reliable replacement component for Peterbilt 579 model year 2023 trucks and compatible heavy-duty commercial vehicles. Engineered to meet demanding operational requirements of modern semi-truck air conditioning systems, this binary high-pressure switch maintains consistent performance in challenging transportation environments. The switch features a normally closed configuration with a 4-terminal design, providing dependable pressure regulation and system protection. With a fitting thread size of M10-1.25, the component integrates seamlessly into existing air conditioning compressor installations on qualifying truck models. The high-pressure switch operates across a specified pressure range, automatically cycling the AC compressor clutch engagement based on system demand and refrigerant pressure levels. This functionality prevents compressor damage from excessive pressure conditions while optimizing cooling efficiency during operation. The switch is constructed from durable materials rated for the vibration, temperature fluctuations, and chemical exposure inherent in heavy-duty truck applications. This replacement part is ideal for fleet maintenance programs, independent repair shops, and truck owners seeking OEM-quality performance without premium pricing. Compatible with multiple Peterbilt chassis configurations, the switch serves as an essential component for maintaining air conditioning system integrity and driver comfort during extended cross-country hauls. Quick installation and proven reliability make this switch a practical solution for minimizing downtime and reducing overall maintenance costs. Suitable for use in various commercial trucking applications where dependable climate control and system protection are essential operational requirements. Original Model: PETERBILT 579 YEAR 2023 7.5 IN AC HIGH PRESSURE SWITCH

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.