Shop ILC
See all product information
Create Account
PETERBILT 579 YEAR 219 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS
Mfr # 579 YR219 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
Zoro # G822798892
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
6500K
Light Source Model
Lumileds Zes Chip
Heat Dissipation Theory
Aviation Aluminum 7
Operating Voltage
9-32V DC
IP Rate
IP 67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 579 YR219 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
- Zoro #
- G822798892
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 6500K
- Light Source Model
- Lumileds Zes Chip
- Heat Dissipation Theory
- Aviation Aluminum 7
- Operating Voltage
- 9-32V DC
- IP Rate
- IP 67
- Luminous Flux
- 6000 Lumens
- Lifespan
- #ERROR!
- Operating Temperature
- -40 to +176 Degrees Fahrenheit
- Input Power
- 25W
- Item
- Headlight Bulb
Description
These H11 platinum LED headlight bulbs for the 219 Peterbilt 579 deliver a bright 6000-lumen output for significantly improved nighttime visibility. Designed as a direct replacement pair, they offer long-lasting, energy-efficient performance with a crisp, modern beam pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.