Shop ILC
See all product information
Create Account
PETERBILT 579 YEAR 221 BLACK PLASTIC COOLANT RESERVOIR CAP WITH NIPPLE
Mfr # 579 YR221 BLACK PLSTC CLNT RSVR CAP W/ NIPPLE
Zoro # G422799466
product price:Â
$
83.15
/ea
Key Features
Material
Plastic
PSI
15
ID Tread
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 579 YR221 BLACK PLSTC CLNT RSVR CAP W/ NIPPLE
- Zoro #
- G422799466
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Plastic
- PSI
- 15
- Item
- Reservoir Cap
- ID Tread
- 1.875 in
Description
This black plastic coolant reservoir cap with nipple for the 221 Peterbilt 579 is a durable, direct-fit replacement that ensures proper sealing of the coolant tank. The built-in nipple allows secure hose attachment, helping maintain correct coolant system pressure and flow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.