Shop ILC
See all product information
Create Account
PETERBILT 579 YEAR 221 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS
Mfr # 579 YR221 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
Zoro # G622799013
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
6500K
Lifespan
#ERROR!
Light Source Model
Lumileds Zes Chip
Operating Temperature
-40 to +176 Degrees Fahrenheit
IP Rate
IP 67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 579 YR221 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
- Zoro #
- G622799013
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 6500K
- Lifespan
- #ERROR!
- Light Source Model
- Lumileds Zes Chip
- Operating Temperature
- -40 to +176 Degrees Fahrenheit
- Item
- Headlight Bulb
- IP Rate
- IP 67
- Operating Voltage
- 9-32V DC
- Input Power
- 25W
- Heat Dissipation Theory
- Aviation Aluminum 7
- Luminous Flux
- 6000 Lumens
Description
These H11 platinum LED headlight bulbs for the 221 Peterbilt 579 deliver a bright 6000-lumen output for crisp, improved nighttime visibility. Designed as a direct replacement pair, they offer long-lasting, energy-efficient performance with a modern, clean beam pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.