Shop ILC
See all product information
Create Account
Peterson 25911, 25912, 25913, 25914 Backup Bulb Green LED light bulb lamp
Mfr # 25911, 25912, 25913, 25914 BACKUP BULB GREEN LE
Zoro # G502851572
product price:Â
$
28.99
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25911, 25912, 25913, 25914 BACKUP BULB GREEN LE
- Zoro #
- G502851572
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Peterson 25911, 25912, 25913, 25914 Backup Bulb Green LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.