Shop ILC
See all product information
Create Account
Peterson 25911, 25912, 25913, 25914 Backup Bulb White LED light bulb lamp
Mfr # 25911, 25912, 25913, 25914 BACKUP BULB WHITE LE
Zoro # G602852325
product price:Â
$
39.39
/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25911, 25912, 25913, 25914 BACKUP BULB WHITE LE
- Zoro #
- G602852325
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 12
Description
Replacement for Peterson 25911, 25912, 25913, 25914 Backup Bulb White LED Replacement replacement light bulb lamp