Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point-of-Use Water Filter

  • Mfr # NEPHROS 70-0251

  • Zoro # G422878352


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEPHROS 70-0251
Zoro #
G422878352
UPC #
-
Country of Origin
China

Description

The Nephros 70-0251 SSUmini is a compact in-line ultrafilter engineered for portable dialysis and reverse osmosis water treatment systems. This hollow-fiber filtration unit delivers exceptional microbial retention with a 0.005-micron pore size, providing validated bacteria retention exceeding 10^11 CFU/mL. The filter features advanced polysulfone hollow-fiber membrane technology with Medisulfone construction, ensuring reliable performance and durability in demanding medical and industrial applications. Measuring 6 inches in length with a 2-inch diameter, the SSUmini offers space-efficient installation in confined environments. The unit utilizes 1/4-inch quick connect (John Guest) push-to-connect fittings, enabling tool-free setup and replacement without specialized equipment. With a maximum inlet pressure rating of 75 psi and a flow rate capacity of 1 gpm, this ultrafilter maintains consistent performance across standard operating conditions. The SSUmini is designed for easy maintenance with a service life of up to 12 months under normal operating conditions. This combination of compact design, advanced filtration technology, and user-friendly installation makes it an ideal choice for healthcare facilities, portable water treatment systems, and applications requiring high-purity water in critical processes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.