Zoro Homepage

Point-of-Use Water Filter

  • Mfr # NEPHROS 70-0280

  • Zoro # G522878399


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEPHROS 70-0280
Zoro #
G522878399
UPC #
-
Country of Origin
China

Description

The Nephros 70-0280 is an FDA 510(k)-cleared Class II medical device engineered for critical infection control applications in healthcare and laboratory environments. This point-of-use sink spout filter delivers sterilizing-grade water purification suitable for surgical handwashing, medical equipment cleaning, and drinking water applications where pathogen reduction is essential. Utilizing advanced 0.1 micron polysulfone hollow-fiber membrane technology, this dual-stage ultrafilter achieves validated bacterial retention exceeding 10 to the 9th power for Bacillus diminuta, meeting sterilizing-grade performance standards per ASTM F838-20. The filtration mechanism removes bacteria and viruses through size exclusion, providing reliable contamination control without chemical additives. This in-line quick-connect filter features proprietary single-stage filtration technology optimized for efficient flow rates relative to pore size, minimizing pressure drop while maintaining superior particle removal. The unit supports up to 5,000 on-off cycles with a 90-day replacement interval, making it economical for high-traffic sink applications in hospitals, surgical centers, dialysis facilities, and pharmaceutical manufacturing environments. The compact design integrates seamlessly into existing sink installations via quick-connect fittings, enabling rapid deployment and maintenance without extensive plumbing modifications. Ideal for infection prevention protocols where EPA-quality water is mandated, the Nephros 70-0280 provides healthcare facilities with reliable microbial control at the point of use, supporting compliance with infection control standards and patient safety requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.