Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point-of-Use Water Filter

  • Mfr # NEPHROS 70-0281

  • Zoro # G122878881


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEPHROS 70-0281
Zoro #
G122878881
UPC #
-
Country of Origin
China

Description

The NEPHROS 70-0281 S100 Sink Spray Filter is a point-of-use microfilter designed for clinical and healthcare facility applications where water quality control is essential. This compact filtration system effectively removes bacteria and viruses from EPA-quality potable water at the sink or shower outlet, providing an additional safeguard for sensitive medical environments. The filter features a 0.1 micron pore size that captures particles down to microscopic levels, ensuring superior water purity for clinical protocols. Operating at a flow rate of 1.5 GPM at 50 psi with capability up to 3 GPM, the unit maintains adequate water pressure for practical facility use. The system connects via 1/2 inch quick-connect fittings (CPC/PLC) with NPSM threading, allowing straightforward installation at existing sink and shower spray applications. Built to withstand typical facility environments, the NEPHROS 70-0281 operates reliably at maximum pressures up to 75 psi and temperatures to 140 Degrees F. The compact design measures 4 inches in height with a 3-inch diameter, enabling space-efficient mounting in standard clinical settings. With a 90-day filter life, the unit provides dependable protection for up to three months before requiring replacement cartridge installation. This single-stage microfilter system is ideal for hospitals, clinical laboratories, infection control protocols, and other healthcare facilities requiring reliable point-of-use water filtration. The NEPHROS 70-0281 delivers hospital-grade water quality control in a durable, easy-to-maintain format suitable for demanding medical facility requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.