Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point-of-Use Water Filter

  • Mfr # NEPHROS 70-0283

  • Zoro # G122879017


product price: $376.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEPHROS 70-0283
Zoro #
G122879017
UPC #
-
Country of Origin
China

Description

The Nephros 70-0283 SSU-H is an FDA 510(k)-cleared Class II medical device in-line ultrafilter engineered for infection control in healthcare and clinical environments. This single-stage filtration unit features a 0.005 micron pore size membrane constructed from polysulfone with proprietary Medisulfone hollow fiber technology, delivering medical-grade filtration performance. The compact design measures 7 inches in length by 2.5 inches in diameter with 0.9 square meters of effective filtration surface area. The ultrafilter operates at a maximum inlet pressure of 75 psi and delivers clean water flow rates of 2.5 GPM at 30 psi, making it suitable for continuous or periodic use in fluid management applications. Quick connect fittings enable simple installation and replacement, while the 90-day service life provides extended operational periods between cartridge changes. The robust construction and validated retention capabilities make this ultrafilter an ideal solution for healthcare facilities requiring dependable microbial and particulate removal from water and fluid systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.