Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point-of-Use Water Filter

  • Mfr # NEPHROS 70-0288

  • Zoro # G422878550


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEPHROS 70-0288
Zoro #
G422878550
UPC #
-
Country of Origin
China

Description

The Nephros 70-0288 S100 In-Line Microfilter represents a reliable point-of-use filtration solution designed specifically for bacterial retention in low-pressure water applications. This quick connect configuration is ideal for protecting sensitive water lines in commercial facilities, including sinks, showers, eyewash stations, and similar installations where microbial contamination control is essential. Featuring a 0.1 micron polysulfone membrane, this filter delivers exceptional bacterial retention performance, exceeding 10^9 colony-forming units of B. diminuta according to ASTM F838 testing standards. This level of filtration ensures compliance with stringent water quality requirements in healthcare, laboratory, and industrial environments. The unit operates reliably at inlet pressures up to 75 psi, accommodating typical municipal water pressure ranges without requiring additional pressure regulation equipment. Its compact 7-inch length and 2.5-inch depth allow for straightforward installation in space-constrained areas. The quick connect design facilitates rapid connections and disconnections, minimizing downtime during maintenance and filter changes. Constructed from high-quality polysulfone materials, the Nephros 70-0288 demonstrates durability and chemical compatibility with standard potable water systems. This microfilter is an economical choice for facilities requiring effective microbial control without the complexity of larger, more costly filtration systems. Whether protecting emergency eyewash stations, preventing bacterial biofilm in drinking water fountains, or ensuring water safety in clinical settings, the Nephros S100 provides dependable performance and peace of mind. Its proven design and specifications make it a trusted component in professional water safety protocols.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.