Shop ILC
See all product information
Create Account
Polaris 600 Indy RMK 136 Built Before 3/1/01 600cc Snowmobile Year 2002 light bulb lamp
Mfr # 600 INDY RMK 136 BUILT BEFORE 3/1/01 600CC SNOWMO
Zoro # G202815119
product price:Â
$
32.69
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
T5
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600 INDY RMK 136 BUILT BEFORE 3/1/01 600CC SNOWMO
- Zoro #
- G202815119
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P43T
- Bulb Shape
- T5
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Polaris 600 Indy RMK 136 Built Before 3/1/01 600cc Snowmobile Year 2002 replacement light bulb lamp