Shop ILC
See all product information
Create Account
Polaris Indy 550 Trail Touring High Beam Light Model Year 2002 light bulb lamp
Mfr # INDY 550 TRAIL TOURING HIGH BEAM LIGHT MODEL YEAR
Zoro # G802857960
product price:Â
$
20.29
/ea
Key Features
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Bulb Shape
T3.25
Wattage Equivalency
50
Voltage
12.8
Watts
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INDY 550 TRAIL TOURING HIGH BEAM LIGHT MODEL YEAR
- Zoro #
- G802857960
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ13 RIGHT ANGLE PREFOCUS
- Bulb Shape
- T3.25
- Wattage Equivalency
- 50
- Voltage
- 12.8
- Watts
- 50
Description
Replacement for Polaris Indy 550 Trail Touring High Beam Light Model Year 2002 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.