Programmable Thermostat
Mfr # Honeywell Thermal Solutions TB6575A1000
Zoro # G122879819
product price: $320.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Honeywell Thermal Solutions TB6575A1000
Zoro #
G122879819
UPC #
-
Country of Origin
China
Description
This non-programmable digital fan coil thermostat is engineered for seamless integration into residential and commercial HVAC systems requiring reliable temperature management and fan speed control. The unit delivers independent 1 heating and 1 cooling control capability with a convenient 3-speed fan and manual/auto changeover functionality, making it ideal for applications where simple, straightforward operation is essential. Operating at 120/240 VAC, 50/60 Hz, the thermostat accommodates multiple installation configurations with current ratings of 6 A (fan) and 1 A (relay) at 120 VAC, or 3 A (fan) and 1 A (relay) at 240 VAC. The temperature control working range spans 0 to 120 degrees Fahrenheit with precise accuracy of plus or minus 2.0 degrees Fahrenheit at 70 degrees Fahrenheit, ensuring consistent comfort levels. The bright digital backlit LCD display supports both Celsius and Fahrenheit selection, allowing operators to work in their preferred temperature scale. Intuitive four-button manual controls enable effortless adjustment of system operation, fan speed selection, and temperature setpoints within the 50 to 84 degree Fahrenheit range. This replacement unit is compatible with Honeywell Thermal Solutions TB6575A1000 applications and delivers the dependable performance required in demanding commercial and residential environments where reliable climate control is non-negotiable.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.