Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo AT72D1006

  • Zoro # G422879861


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo AT72D1006
Zoro #
G422879861
UPC #
-
Country of Origin
China

Description

This Class 2 replacement transformer is engineered to deliver reliable power for 24V control systems in HVAC, heating, and automation applications. With a 40 VA power rating and 120 VAC primary voltage converting to 26.5 VDC secondary voltage, it efficiently powers thermostats, gas valves, relays, and other low-voltage control devices at 50/60 Hz operation. The unit measures 2 7/32 inches wide by 2 inches deep by 3 7/32 inches high and features a NEMA Type D plate-mount enclosure designed for secure junction box installation on a standard 4x4 inch mounting plate. Connections include nine-inch color-coded lead wires on the primary side for straightforward installation and two screw terminals on the secondary for reliable component connections. Rated for ambient temperatures from negative 20 to 105 degrees Fahrenheit, this transformer maintains consistent performance across diverse indoor and outdoor installations. The unit meets NEMA DC20-1992 energy limiting standards and complies with NEC Class 2 requirements for dry applications and Class 3 for wet locations, ensuring safety and code compliance in residential, commercial, and industrial settings. Built as a direct replacement for the Resideo AT72D1006/U (Honeywell Home), it provides dependable operation for HVAC system control, making it an essential component for technicians and contractors maintaining or upgrading heating and cooling systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.