Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo HONTH115-A-120S

  • Zoro # G422879724


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo HONTH115-A-120S
Zoro #
G422879724
UPC #
-
Country of Origin
China

Description

This replacement thermostat is engineered to match the performance specifications of the Resideo TH115-A-120S, providing reliable temperature control for 120 VAC line-voltage electric heating systems. Designed for residential and light commercial applications, this digital thermostat is compatible with baseboard heaters, radiant ceiling systems, convectors, and fan-forced heating units, making it a versatile choice for zone heating installations. The unit features a 7-day programmable schedule that allows independent settings for each day of the week, maximizing energy efficiency and occupant comfort. The large backlit LCD display ensures easy readability in various lighting conditions, while the digital interface provides precise setpoint control within the 40 to 86 degrees Fahrenheit range. With a rated capacity of 16.7 amperes at 120 VAC resistive load (up to 2000 watts), this thermostat handles most standard electric heating applications with a minimum load requirement of 250 watts. Built for straightforward installation, the thermostat features a compact vertical-mount design with single-pole switching capability and 4-wire connection configuration, simplifying retrofit or new construction projects. The slim profile minimizes wall protrusion while maintaining durability and reliable operation in typical indoor environments. This replacement device provides an economical alternative for building operators and maintenance professionals seeking to restore or upgrade existing heating control systems without requiring complete system replacement. Ideal for property managers, HVAC contractors, and facility maintenance teams managing multi-unit residential or commercial heating systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.