Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo HONTH2110DV1008

  • Zoro # G122879949


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo HONTH2110DV1008
Zoro #
G122879949
UPC #
-
Country of Origin
China

Description

The Resideo HONTH2110DV1008 is a versatile 5/2-day programmable thermostat engineered for diverse HVAC applications including conventional 1-heat/1-cool systems, heat pump configurations without auxiliary heat, hot water heating systems, and millivolt-compatible setups. This reliable control solution operates on 20-30 VAC at 50/60 Hz and supports optional 2-AA battery backup for hardwired or battery-powered installations, ensuring consistent performance across various facility requirements. Designed with precision temperature management, the thermostat delivers +/-1 Degrees F accuracy with heating setpoints ranging from 40 Degrees F to 90 Degrees F and cooling setpoints from 50 Degrees F to 99 Degrees F, making it suitable for both residential and light commercial environments. The unit functions reliably across operating temperatures from 32 Degrees F to 120 Degrees F with humidity tolerance up to 90% non-condensing, accommodating diverse climatic conditions. The vertical-mount design features a large display for easy readability and user interface, with compact dimensions that facilitate straightforward installation in standard wall cavities. The programmable 5/2-day scheduling capability allows facility managers to optimize energy consumption with customizable heating and cooling cycles, reducing operational costs while maintaining occupant comfort. This replacement unit is compatible with Resideo and Honeywell Home systems, making it an ideal maintenance component for facilities already utilizing these platforms. Its straightforward installation process and proven reliability make it a preferred choice for HVAC professionals managing multi-unit properties, commercial facilities, and industrial buildings requiring dependable climate control solutions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.