Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo HONTH6220D1028

  • Zoro # G022879766


product price: $322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo HONTH6220D1028
Zoro #
G022879766
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with Resideo HONTH6220D1028 and equivalent Honeywell Home TH6220D1028/U models, offering reliable temperature control for commercial and residential HVAC applications. The FocusPRO 6000 series unit features 5-1-1 day programmable scheduling, allowing customized temperature setpoints throughout the week for optimized energy efficiency and occupant comfort. The thermostat supports conventional systems with up to 2 heat and 2 cool stages, or heat pump systems with up to 2 heat and 1 cool stage, making it adaptable to various HVAC configurations. Its large backlit digital display clearly shows both room temperature and set temperature, enabling quick status verification in any lighting condition. Power flexibility is built in with dual capability: hardwired operation at 20-30 VAC (50/60 Hz) or battery backup for uninterrupted functionality during power disruptions. Operating amperage ranges from 0.02-1 A during heating and 0.02-0.6 A for fan and cooling operations. The device maintains precise temperature control within +/-1 Degrees F across a heating range of 40-90 Degrees F and cooling range of 50-99 Degrees F, with operational humidity tolerance of 5-90% non-condensing. Measuring 5 13/16 inches wide by 3 9/16 inches high by 1 1/2 inches deep for horizontal wall mounting, the compact design fits standard installations without requiring significant space. This durable replacement thermostat is ideal for facilities requiring dependable HVAC scheduling and temperature management in commercial buildings, multi-unit residential properties, and light industrial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.