Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo T812C1000/U

  • Zoro # G022879803


product price: $99.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo T812C1000/U
Zoro #
G022879803
UPC #
-
Country of Origin
China

Description

The Resideo T812C1000/U is a dependable mechanical thermostat engineered for low-voltage HVAC control applications. This non-programmable unit is specifically designed to manage single-stage heating and cooling systems with 1 heat/1 cool capability, making it ideal for straightforward climate control in commercial and residential buildings. Operating on low-voltage power between 20-30 VAC, this thermostat requires no batteries, mercury, or complex leveling procedures during installation, simplifying setup and maintenance. At the core of this thermostat is a snap-acting bimetal switch that delivers precise temperature regulation through proven mechanical technology. The design incorporates a positive off switch position, ensuring reliable operation and full system shutdown when needed. Temperature adjustments are made through a simple lever mechanism, allowing facility managers and technicians to make quick modifications without specialized tools or training. The T812C1000/U features a dealer logo pocket, enabling HVAC contractors to customize the unit with their branding for professional installations. This mechanical design is particularly valuable in applications where electronic components may be impractical or where long-term reliability without electronic drift is essential. This thermostat is compatible with Resideo's broader line of low-voltage control products and serves as a cost-effective solution for buildings requiring basic, straightforward temperature management without programmable features. It is commonly used in commercial buildings, small facilities, and retrofit applications where simplicity and durability are priorities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.