Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH106/U

  • Zoro # G222879900


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH106/U
Zoro #
G222879900
UPC #
-
Country of Origin
China

Description

This replacement thermostat is engineered for line voltage electric heating systems, offering direct compatibility with Resideo TH106/U and similar applications. Designed for baseboard convectors, fan-forced heaters, and other electric resistance heating equipment, this 7-day programmable unit delivers precision temperature management in commercial and industrial settings. Operating at 120/240 VAC, 50/60 Hz, the thermostat accommodates a wide range of load capacities from 2A resistive minimum (500W at 240V, 250W at 120V) up to 16.7A resistive maximum (4000W at 240V, 2000W at 120V). The SPST TRIAC switch provides silent, efficient control without mechanical relay noise, making it suitable for noise-sensitive environments. Non-polarized 2-wire hardwired design with 6-inch tinned copper leads enables straightforward installation and reliable long-term connections. Temperature control spans 40 to 86 Degrees F with a 1 Degrees F differential, powered by an advanced microprocessor-optimized thermistor sensor system. The thermostat delivers exceptional accuracy of +/-0.27 Degrees F, ensuring precise climate maintenance and energy efficiency. The 7-day programmable capability allows customizable scheduling for different operational needs throughout the week, reducing energy waste during off-hours. This unit represents an industrial-grade replacement solution for facilities requiring dependable, high-capacity line voltage heating control. Ideal for commercial buildings, warehouse spaces, and specialized heating applications where accuracy, silent operation, and high power handling are essential requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.