Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH1100DV1000/U

  • Zoro # G222879160


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH1100DV1000/U
Zoro #
G222879160
UPC #
-
Country of Origin
China

Description

This replacement thermostat is engineered as a direct substitute for the Resideo TH1100DV1000/U and compatible alternatives, delivering dependable temperature control for heat-only HVAC applications. Designed for single-stage heating systems, this non-programmable thermostat features a compact vertical mount configuration measuring 4 11/16 inches high by 2 7/8 inches wide by 1 1/8 inches deep, making it ideal for space-constrained installations in residential and light commercial settings. The unit incorporates a user-friendly backlit digital display that illuminates via convenient up/down control buttons, allowing operators to view current temperature settings and monitor heating operation status with a dedicated "Heat On" indicator. Temperature adjustment is straightforward and precise, with 1-degree Fahrenheit increments across an adjustable range of 40 to 90 degrees Fahrenheit in standard configuration, or 35 to 90 degrees Fahrenheit for garage applications. Simple slide switch controls enable rapid heat selection without complex programming or system configuration requirements. This thermostat is well-suited for applications requiring straightforward heat management, including residential heating systems, garage spaces, and commercial facilities where programmable functionality is unnecessary. The durable design and intuitive controls minimize training requirements for end-users while providing reliable temperature maintenance. As a replacement component, this unit ensures compatibility with existing Resideo and Honeywell Home systems, offering facility managers and HVAC professionals a cost-effective solution for thermostat upgrades or repairs without requiring system modifications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.