Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH1110D2009

  • Zoro # G522879778


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH1110D2009
Zoro #
G522879778
UPC #
-
Country of Origin
China

Description

The Resideo TH1110D2009 PRO 1000 is a reliable non-programmable thermostat engineered for straightforward temperature management in residential and light commercial HVAC applications. This model delivers 1 heat and 1 cool capability, making it an ideal solution for facilities requiring basic climate control without complex scheduling features. The thermostat features intuitive push-button soft key controls paired with an easy-to-read LED backlit LCD display measuring 2.37 square inches, ensuring clear visibility in various lighting conditions. The device supports multiple operating modes including heat-off-cool selector and auto-on fan functionality, allowing operators to adjust settings manually based on immediate comfort requirements. Installation is streamlined through the UWP mounting system, reducing setup time and labor costs. The unit accommodates both battery-powered and hardwired configurations, providing flexibility for different installation environments. When operating on battery power, the thermostat includes two AA batteries for immediate deployment. Measuring approximately 4.06 inches in height and width with a 1.09-inch depth, this compact thermostat integrates seamlessly into existing wall spaces without requiring extensive modifications. The sleek, modern design complements various residential and commercial interior aesthetics while maintaining professional functionality. Ideal for retrofit applications, apartment buildings, small offices, and light commercial spaces where advanced programming is unnecessary, the Resideo TH1110D2009 offers dependable performance at a practical price point. Its straightforward operation reduces training requirements and support needs, making it an economical choice for facility managers seeking reliable temperature control solutions without unnecessary complexity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.