Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH1110U4000

  • Zoro # G222879825


product price: $97.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH1110U4000
Zoro #
G222879825
UPC #
-
Country of Origin
China

Description

The Resideo TH1110U4000 (Honeywell FocusPRO N100) is a non-programmable digital thermostat engineered for straightforward temperature control in commercial and residential HVAC applications. This single-stage 1 heat/1 cool unit delivers reliable performance across conventional systems, heat pumps, and diverse heating methods including gas, oil, electric, steam/radiant, and forced air configurations without auxiliary heat capability. Powered by 20-30 VAC at 50/60 Hz, this thermostat offers flexible installation options with optional 2 AA alkaline battery backup or hardwired C-wire functionality for continuous backlit display operation. The large 4.09 square inch LCD display provides clear, easy-to-read temperature information with dual Degrees F/ Degrees C capability, ensuring quick operator recognition in any facility. Precision temperature management is assured with +/-1 Degrees F accuracy and a differential rating of +/-0.5 Degrees C, meeting industrial standards for consistent climate control. The setpoint range accommodates diverse applications: heating adjusts from 32 to 90 Degrees F (0-32 Degrees C), while cooling ranges from 50 to 99 Degrees F (10-37 Degrees C). The low heat limit is configurable to 32 Degrees F for specialized applications such as garage installations or freeze protection scenarios. Ideal for facilities requiring dependable, non-programmable temperature regulation without complex scheduling features, this thermostat suits maintenance departments, smaller commercial spaces, and applications demanding straightforward operation. Its universal compatibility across multiple fuel types and system configurations makes it a versatile choice for facility managers and HVAC professionals seeking cost-effective temperature control solutions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.