Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH114-A-240D-B

  • Zoro # G122878263


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH114-A-240D-B
Zoro #
G122878263
UPC #
-
Country of Origin
China

Description

This non-programmable line-voltage manual thermostat is engineered for reliable control of electric heating systems in residential and light commercial applications. Compatible with Resideo TH114-A-240D-B, Honeywell Home, and Aube systems, this replacement unit delivers precise temperature management with a tight 1 Degrees F differential to maintain consistent comfort levels while minimizing temperature swings. The thermostat features a backlit display for clear visibility in any lighting condition and maintains a slim, space-saving design suitable for standard wall mounting. Advanced temperature control capabilities ensure efficient heating operation with minimal user adjustment required. The integrated on-screen heating power indicator provides real-time visibility of system power consumption, enabling users to monitor energy usage at a glance. This hardwired, battery-free unit operates directly from line voltage, eliminating maintenance concerns associated with battery-powered systems. The epoxy-soundproof relay switch with DPST switch action significantly reduces operational noise, making it ideal for noise-sensitive environments. An ON/STANDBY switch allows convenient seasonal shutdown for enhanced security and energy conservation during non-heating periods. The thermostat operates in dual system modes, including AF (ambient plus floor) and F (floor only) configurations, with AF mode recommended for standard applications. The robust construction and industrial-grade components ensure long-term reliability in demanding heating control applications. This replacement thermostat is ideal for facilities requiring dependable, straightforward temperature management without complex programming features, making it suitable for warehouses, garages, basements, workshops, and utility spaces where basic heating control is essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.