Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH114-A-240S-B

  • Zoro # G222878460


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH114-A-240S-B
Zoro #
G222878460
UPC #
-
Country of Origin
China

Description

This non-programmable line voltage manual thermostat provides reliable temperature control for electric heat systems in commercial and industrial applications. Rated at 16.7 A with a maximum capacity of 3475 W at 208 VAC and 4000 W at 240 VAC, this unit delivers dependable performance for demanding heating environments. The thermostat features SPST single pole single throw action with an epoxy-soundproof relay switch for quiet, consistent operation. With a temperature range of 40 Degrees F to 86 Degrees F and a 1 Degrees F differential, it maintains precise climate control to meet facility requirements. The backlit display ensures easy readability in any lighting condition, while the white finish and slim contemporary design integrate seamlessly into modern building installations. Designed for vertical mounting with four-wire configuration, this thermostat is compatible with standard electrical systems operating at 208/240 VAC, 60 Hz. Ideal for facilities requiring straightforward temperature management without programming complexity, this replacement unit provides cost-effective heating control for schools, offices, warehouses, and other commercial spaces. A dependable choice for facilities managers seeking a proven, easy-to-operate solution for electric heat system management.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.