Programmable Thermostat
Mfr # Resideo TH114-A-240S-B/U
Zoro # G222878217
product price: $231.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Resideo TH114-A-240S-B/U
Zoro #
G222878217
UPC #
-
Country of Origin
China
Description
This replacement thermostat is engineered for electric heat applications requiring reliable line voltage control. Compatible with Resideo TH114-A-240S-B/U systems and similar models, it delivers precise temperature management with a 1 Degrees F differential to minimize temperature fluctuations and maintain consistent comfort levels. The unit features a backlit display for clear visibility in any lighting condition, enabling operators to monitor settings and verify operational status at a glance. An on-screen heating power indicator provides real-time confirmation of power usage, supporting energy management efforts. The device operates on a hardwired 240V connection, eliminating the need for battery replacement and ensuring uninterrupted operation. Rated for maximum 3600W at 240V with 15A resistive capability, this non-programmable manual thermostat suits applications where straightforward temperature control is preferred. The convenient ON/STANDBY switch allows seasonal shutdown without full disconnection, simplifying maintenance cycles at the end of heating seasons. Its slim contemporary white design integrates seamlessly into modern facility aesthetics while meeting industrial durability standards. Ideal for commercial buildings, industrial spaces, and residential applications utilizing electric heating systems, this replacement thermostat provides dependable performance and user-friendly operation for facility managers and HVAC professionals seeking direct compatibility solutions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.