Programmable Thermostat
Mfr # Resideo TH115-A-120S
Zoro # G422878932
product price: $241.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Resideo TH115-A-120S
Zoro #
G422878932
UPC #
-
Country of Origin
China
Description
This replacement thermostat is engineered for electric heating systems requiring reliable temperature management. Compatible with Resideo TH115-A-120S applications, it delivers precise climate control with a 7-day independent programming schedule offering 4 customizable settings per day. The unit operates at 120 VAC with a maximum load capacity of 16.7 amps (2000 W resistive), making it suitable for residential and light commercial electric heating installations. The control range spans 40 to 86 degrees Fahrenheit with a 1-degree temperature differential for accurate setpoint maintenance. Users benefit from both manual and automatic operating modes, with a temporary bypass feature that allows quick adjustments without reprogramming the entire schedule. The back-lit LCD display provides clear visibility in various lighting conditions, while the hardwired design eliminates battery maintenance concerns. Measuring 4.9 x 2.8 x 0.9 inches, this compact thermostat fits standard wall installations with minimal footprint. The single pole single throw switch configuration ensures straightforward electrical integration. This solution is ideal for facilities needing energy-efficient heating control with flexible scheduling capabilities, including warehouses, offices, basements, and supplemental heating applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.