Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH115-A-240D-B

  • Zoro # G622879258


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH115-A-240D-B
Zoro #
G622879258
UPC #
-
Country of Origin
China

Description

Direct replacement for Resideo TH115-A-240D-B and compatible models, this 240 VAC line-voltage thermostat is engineered for electric baseboard and in-wall heating systems operating at 208-240V. Rated for 15A resistive load capacity (3600W at 240V, 3120W at 208V), the unit features a robust 4-wire, double pole wiring configuration suitable for commercial and residential applications requiring reliable temperature control. The thermostat incorporates advanced proportional adaptive control technology with 15-minute heating cycles, utilizing microprocessor-based optimization to learn and adapt to your building's thermal characteristics for enhanced efficiency and comfort. A large backlit LCD display provides clear visibility of temperature settings within the 0 Degrees C to 70 Degrees C range, while the precision temperature variation of +/-0.5 Degrees C (+/-1 Degrees F) ensures accurate climate management. The 7-day programmable scheduling allows customized heating profiles for different days and times, reducing energy consumption during unoccupied periods. Featuring battery-free memory retention, this thermostat maintains programmed settings during power interruptions, eliminating the need for battery maintenance or replacement. Its compact dimensions of 4.9 x 2.8 x 0.9 inches make installation straightforward in standard wall boxes, while the 0.9-pound weight ensures minimal mounting stress. Compatible with 50/60 Hz electrical systems, this replacement thermostat delivers dependable performance for facilities requiring cost-effective zone heating control without sacrificing precision or functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.