Programmable Thermostat
Mfr # Resideo TH115-A-240S
Zoro # G622879265
product price: $247.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Resideo TH115-A-240S
Zoro #
G622879265
UPC #
-
Country of Origin
China
Description
This 240 VAC line voltage 7-day programmable thermostat is engineered for precise control of electric heating systems in commercial and industrial applications. Operating at 16.7A with a maximum load capacity of 4000W at 240 VAC (3475W at 208 VAC), this unit delivers reliable temperature management across a wide operating range from 32 Degrees F to 120 Degrees F, with a control range of 40 Degrees F to 86 Degrees F and 1 Degrees F differential accuracy. The large backlit LCD display provides clear visibility for easy setup and real-time monitoring, even in low-light environments. The 7-day programmable scheduling feature allows customized daily temperature settings to optimize energy efficiency and comfort across different operational periods. A convenient temporary bypass function enables immediate override of programmed schedules without erasing stored settings, making it ideal for emergency adjustments or maintenance needs. Vertical mounting orientation accommodates standard installation configurations. This thermostat is designed as a direct replacement for the Resideo TH115-A-240S and compatible applications, making it suitable for retrofit projects and equipment replacement in facilities requiring robust, energy-efficient temperature control solutions. Ideal for industrial facilities, commercial buildings, and specialized heating applications where dependable line voltage control and programming flexibility are essential.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.