Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH115-AF-GA

  • Zoro # G222879894


product price: $597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH115-AF-GA
Zoro #
G222879894
UPC #
-
Country of Origin
China

Description

The Resideo TH115-AF-GA is a versatile programmable thermostat engineered for line voltage electric and floor heating applications. This device delivers precise temperature management through three distinct control modes: Ambient mode for air temperature regulation, Floor mode for surface temperature control via external sensor, and Ambient with Floor limits mode for simultaneous monitoring of both parameters. The large backlit LCD display features vertical orientation to provide clear visibility of temperature settings and readings in various installation environments. Built for commercial and residential heating systems, this thermostat incorporates a 7-day programmable scheduling feature that enables customized heating control tailored to specific operational requirements. The temporary bypass function allows manual override capabilities without disrupting programmed settings, offering flexibility for immediate adjustments when needed. Safety is paramount, with ground fault protection available in both 5 mA Class A GFCI and 15 mA EGFPD variants to ensure compliance with electrical safety standards. The TH115-AF-GA is ideal for radiant floor heating systems, electric baseboard installations, and mixed heating applications requiring dual temperature monitoring. Its intuitive interface and robust feature set make it suitable for facilities managers, contractors, and building automation professionals seeking reliable temperature control solutions. Compatible replacement for multiple heating system configurations, this thermostat combines durability with advanced functionality for demanding industrial and commercial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.