Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH1210DV1007

  • Zoro # G022878622


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH1210DV1007
Zoro #
G022878622
UPC #
-
Country of Origin
China

Description

This replacement thermostat is engineered as a direct alternative to the Resideo TH1210DV1007/U (Honeywell PRO 1000 Vertical) and serves as a versatile control solution for HVAC systems requiring non-programmable, low-voltage operation. Designed specifically for heat pump applications, this unit accommodates up to 2 heating stages and 1 cooling stage, making it ideal for residential and light commercial installations where straightforward temperature management is required without complex scheduling features. The thermostat operates across a comprehensive temperature control range, heating from 40 to 90 degrees Fahrenheit and cooling from 50 to 99 degrees Fahrenheit, providing reliable performance across seasonal changes. The intuitive slide switch interface allows operators to manually select between heating, off, and cooling modes, with separate fan control for automatic or continuous operation. A backlit digital display ensures visibility in various lighting conditions, enhancing usability for technicians and building occupants alike. Engineered for flexible installation, this unit functions with either hardwired 20 to 30 VAC power or battery backup operation using two included AAA batteries, providing continuity during power interruptions. The thermostat features standard terminal connections (R, C, Y, AUX/E, G, O, B) compatible with typical HVAC control systems, ensuring straightforward integration into existing installations. Built to operate reliably in environments with humidity levels between 5 and 90 percent non-condensing, this unit maintains consistent performance across diverse indoor conditions. With cycling rates of 2 to 6 cycles per hour during heating and cooling operations, this thermostat delivers responsive temperature management while minimizing equipment wear. This replacement component is an excellent fit for facility managers, HVAC contractors, and maintenance professionals seeking dependable, compatible replacements for aging or failed units in heat pump systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.