Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH135-01-B

  • Zoro # G122878386


product price: $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH135-01-B
Zoro #
G122878386
UPC #
-
Country of Origin
China

Description

This low-voltage, non-programmable heat-only thermostat is engineered for reliable temperature control in residential and light commercial heating applications. Compatible with 24 Vac, 24 Vdc, or millivolt power systems, it serves as a dependable replacement for the Resideo TH135-01-B and functionally equivalent models. The thermostat maintains a setpoint temperature range of 40 Degrees F to 85 Degrees F with exceptional accuracy of +/-1 Degrees F and a 1 Degrees F differential, ensuring precise climate management. Featuring an easy-to-read LCD display that shows room temperature in 0.1 Degrees C or 0.1 Degrees F increments, operators can quickly verify heating status and make adjustments as needed. The unit cycles 3 to 4 times per hour for optimal comfort and energy efficiency. Built with a thermistor-based sensing element, this thermostat delivers consistent performance across varying ambient conditions. The compact white housing, measuring approximately 3.1 inches in height and length, fits standard wall-mounted installation in tight spaces. Wired connections use R and W terminals for straightforward integration with existing heating systems. Ideal for retrofitting legacy HVAC systems or upgrading older thermostats, this heat-only controller provides the simplicity and reliability required in facilities where sophisticated programming is unnecessary. Suitable for boiler heating, baseboard heating, and forced-air furnace applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.