Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH140-28-01-B/U

  • Zoro # G322878803


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH140-28-01-B/U
Zoro #
G322878803
UPC #
-
Country of Origin
China

Description

The Resideo TH140-28-01-B/U is a versatile line and low voltage 7-day programmable electronic thermostat engineered for single-stage heating systems, including electric heat and hot water applications. This reliable control solution accommodates voltage compatibility ranging from millivolts to 24/120/240 VAC, making it suitable for diverse HVAC installations in residential and light commercial settings. This programmable thermostat features independent temperature settings for all 7 days of the week, with precision accuracy of plus or minus 1 degree Fahrenheit per day. The easy-to-read LCD display provides real-time room temperature monitoring in 0.1-degree increments in both Celsius and Fahrenheit scales, ensuring precise climate control. Power is supplied by two standard AA alkaline batteries, with a convenient low battery indicator that provides a 60-day advance warning before replacement is necessary. The unit measures 4.9 inches in length by 3.8 inches in width by 1 inch in depth, designed for vertical wall mounting in a clean white finish that complements any interior. Operating specifications include a temperature range of 32 to 122 degrees Fahrenheit and humidity tolerance up to 95 percent non-condensing, accommodating most standard indoor environments. Ideal for facilities managers, HVAC contractors, and building maintenance professionals seeking reliable temperature control, this replacement thermostat offers dependable performance and user-friendly programming. Compatible with Resideo and Honeywell Home systems, it delivers consistent comfort management while maintaining energy efficiency through customizable scheduling capabilities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.