Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH2110DV1008/U

  • Zoro # G022878462


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH2110DV1008/U
Zoro #
G022878462
UPC #
-
Country of Origin
China

Description

This replacement thermostat is engineered as a direct substitute for the Resideo TH2110DV1008/U, commonly known as the Honeywell Home PRO 2000 Vertical Programmable Thermostat. Designed for straightforward temperature management in residential heating and cooling applications, this unit delivers reliable performance across conventional and heat pump systems, including single-stage and multi-stage configurations within compatible series frameworks. The thermostat operates on a 20-30 VAC, 50/60 Hz power supply, with optional backup battery support via two AA batteries to maintain programming during power interruptions. Its backlit LCD digital display provides clear visibility of temperature settings in either Fahrenheit or Celsius, while an integrated real-time clock supports accurate scheduling functionality. The 5-2 day programmable feature allows facility managers to establish distinct weekday and weekend temperature schedules, reducing energy consumption and operational costs through automated control. With temperature accuracy rated at plus or minus 1 degree Fahrenheit, this unit maintains precise climate control suitable for residential and light commercial environments. The vertical mounting design offers flexible installation options, and the intuitive interface requires minimal training for end users. This replacement component is ideal for maintenance teams, HVAC contractors, and property managers seeking OEM-equivalent functionality and reliability at competitive pricing.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.