Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH2110WF4008

  • Zoro # G322878292


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH2110WF4008
Zoro #
G322878292
UPC #
-
Country of Origin
China

Description

The Resideo TH2110WF4008 FocusPRO S200 is an ENERGY STAR-certified smart Wi-Fi thermostat engineered for single-stage heating and cooling (1H/1C) systems, including conventional and heat pump applications without auxiliary heat. This intelligent temperature control device enables facility managers and building operators to optimize HVAC efficiency while maintaining occupant comfort through comprehensive remote monitoring and automated scheduling capabilities. The thermostat features dual-band Wi-Fi connectivity supporting both 2.4 GHz and 5 GHz frequencies, ensuring reliable network integration across diverse industrial and commercial environments. Advanced smart home ecosystem compatibility includes seamless operation with Alexa, Google Assistant, Apple HomeKit, and the Resideo Pro app, allowing voice command operation and remote access from any location. The integrated geofencing technology leverages smartphone location data to automatically adjust temperature settings based on occupancy patterns, delivering measurable energy savings in multi-building operations and distributed facilities. Flexible scheduling options accommodate various operational requirements with available 7-day, 5-1-1, 5-2, and 1-week programming modes. The Adaptive Intelligent Recovery (AIR) feature strategically pre-conditions heating and cooling systems to reach target setpoints precisely at scheduled times, eliminating unnecessary runtime and reducing operational costs. The large backlit display provides clear visibility of current temperatures and system status, supporting quick visual diagnostics during facility inspections and maintenance activities. This replacement thermostat is ideal for retrofit applications in small commercial spaces, office suites, and light industrial facilities where cost-effective climate control automation delivers measurable ROI. Suitable for facility upgrades where compatible with existing 1H/1C HVAC configurations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.