Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH2210DV1006

  • Zoro # G622879807


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH2210DV1006
Zoro #
G622879807
UPC #
-
Country of Origin
China

Description

This replacement thermostat is compatible with the Resideo TH2210DV1006 (Honeywell Home PRO 2000 Vertical Programmable Thermostat) and similar HVAC control applications. Designed for vertical mounting, this 5-2 day programmable unit delivers reliable temperature management for 2-heat/1-cool heat pump systems, making it ideal for residential and light commercial facilities seeking energy-efficient climate control. The thermostat features a user-friendly 5-2 day programming schedule that allows separate weekday and weekend setpoint configurations, enabling facilities to optimize heating and cooling cycles for maximum efficiency. Preset program settings, temporary and permanent override capabilities, and one-touch setpoint access provide operators with flexible control options for various occupancy patterns and seasonal demands. A backlit digital display presents clear, real-time visibility of current temperatures, programmed setpoints, and clock information, reducing operator error and improving user experience. The unit maintains precise temperature control within plus or minus 1 degree Fahrenheit, ensuring consistent comfort levels and system efficiency throughout operating periods. Power flexibility is a key advantage, with hardwired 24-volt capability supplemented by battery backup to maintain operation during power interruptions. Additional functions support filter change reminders and routine maintenance scheduling, helping extend equipment life and maintain air quality standards. This replacement thermostat is suitable for retrofit applications, equipment replacements, and facility upgrades where compatible heating and cooling control is required. Its straightforward interface and programmable architecture make it an accessible solution for facility managers and HVAC professionals seeking dependable temperature regulation without unnecessary complexity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.