Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH2320U4006

  • Zoro # G722879912


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH2320U4006
Zoro #
G722879912
UPC #
-
Country of Origin
China

Description

The Resideo TH2320U4006, also known as the Honeywell Home FocusPRO P200, is a versatile programmable thermostat engineered for reliable temperature control in residential and light commercial applications. This unit accommodates up to three heat and two cool stages for heat pump systems, including dual fuel configurations, or two heat and two cool stages for conventional systems, making it suitable for diverse HVAC installations. The thermostat features flexible scheduling options including 5-1-1 day, 5-2 day, 7-day, 1-week, or non-programmable modes to meet varying occupancy patterns and energy management requirements. The large 4.84 square inch backlit LCD display presents clear, easy-to-read information with customizable settings and an optional always-on backlight when hardwired installation is utilized. Installation is streamlined with the included UWP universal wall plate, enabling quick setup and straightforward upgrades from existing systems. The complete package includes the thermostat unit, universal wall plate, decorative cover with J-box adapter, mounting hardware, two AA batteries for backup operation, and comprehensive installation literature. Additional operational features include automatic filter change reminders to support preventive maintenance schedules, an intuitive user interface requiring minimal training, and heat low limit protection settings. This replacement unit is compatible with Resideo and Honeywell Home systems, providing a dependable solution for HVAC system control and energy efficiency optimization in various facility types and climates.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.