Shop ILC
See all product information
Create Account
Programmable Thermostat
Mfr # Resideo TH4210U2002/U
Zoro # G922879514
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital LCD Screen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Resideo TH4210U2002/U
- Zoro #
- G922879514
- UPC #
- -
- Country of Origin
- China
Details
- Display Type
- Digital LCD Screen
Description
This replacement thermostat is compatible with the Resideo TH4210U2002/U T4 Pro Programmable model and serves as a reliable upgrade solution for HVAC systems requiring dependable temperature control. The unit supports multiple heating and cooling configurations, including 2 heat/1 cool stages for heat pump applications and 1 heat/1 cool for conventional systems, making it suitable for diverse facility requirements. The thermostat features a 7-day customizable programming schedule with flexible options including 5-2, 5-1-1, or non-programmable modes to accommodate varying operational needs. Adaptive intelligent recovery technology learns system timing characteristics to optimize comfort levels while managing energy efficiency. The intuitive interface incorporates simple push-button controls with on-screen installation menus and LED display readout, enabling straightforward setup and operation without specialized technical expertise. This replacement unit is designed for 750mV system compatibility and provides an accessible upgrade pathway to Wi-Fi-enabled models when additional connectivity is required. The product offers facility managers and building operators a cost-effective alternative for maintaining consistent climate control across residential and light commercial applications. Installation is streamlined through user-friendly design, reducing downtime during replacement procedures. Ideal for property maintenance teams, HVAC contractors, and facility management operations seeking reliable thermostat replacements without system overhauls. This unit delivers proven performance as a direct substitute for original equipment while maintaining system compatibility and operational integrity.