Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH5110D1022

  • Zoro # G622879821


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH5110D1022
Zoro #
G622879821
UPC #
-
Country of Origin
China

Description

The Resideo TH5110D1022/U FocusPRO 5000 is a reliable non-programmable digital thermostat engineered for single-stage heating and cooling applications. This thermostat is compatible with conventional systems and heat pump configurations, supporting up to three heat stages and two cooling stages for versatile HVAC environments. The large backlit display measures 2.98 square inches and clearly presents room temperature, set temperature, and system status in English, enabling quick monitoring and adjustment from across the room. Temperature control precision of plus or minus 1 degree Fahrenheit ensures consistent comfort levels and efficient operation. The intuitive four-button interface allows operators to easily adjust temperature settings, control fan operation, and modify system modes without requiring programming knowledge or complex setup procedures. System flexibility includes selectable modes for Heat, Off, Cool, and Auto operation, with independent Fan settings for Auto or continuous operation. The thermostat accommodates low-battery warnings with convenient battery replacement that requires no cover removal, streamlining maintenance in commercial and residential settings. This non-programmable design makes the FocusPRO 5000 ideal for facilities requiring straightforward temperature management without the complexity of scheduling functions. Suitable for office buildings, retail spaces, apartments, and small commercial HVAC systems, this Resideo thermostat delivers dependable performance and user-friendly operation for standard heating and cooling applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.