Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH5220D1029

  • Zoro # G022879896


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH5220D1029
Zoro #
G022879896
UPC #
-
Country of Origin
China

Description

The Resideo TH5220D1029 FocusPRO 5000 is a reliable digital, non-programmable thermostat engineered for HVAC professionals and facility managers seeking straightforward temperature control without complex programming requirements. This unit delivers precise temperature management within plus or minus 1 degree Fahrenheit, making it ideal for commercial buildings, light commercial spaces, and residential applications requiring consistent climate control. Designed for versatility, this thermostat accommodates both conventional and heat pump systems with configurable staging options up to 3 heat and 2 cooling stages for conventional systems, or 2 heat and 2 cooling stages for heat pump applications. The thermostat includes automatic and manual changeover capability, plus emergency heat functionality for uninterrupted comfort during system transitions. The large backlit LCD display prominently shows both current room temperature and setpoint temperature in an easy-to-read format, with user-selectable Fahrenheit or Celsius display options. This visibility ensures quick status checks and reduces user error in temperature adjustments. The intuitive interface makes operation straightforward for end users of all technical backgrounds. Power flexibility is a key advantage, with support for optional battery operation using two AA batteries alongside hardwired installation options. A low-battery warning feature alerts users before power depletion. This dual-power capability ensures the thermostat continues functioning during power interruptions, a critical feature for mission-critical facilities. The TH5220D1029 is engineered for dependable operation in diverse HVAC applications where simple, accurate temperature control is essential without unnecessary programming complexity or maintenance overhead.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.