Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH5220D1029/U

  • Zoro # G722878373


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH5220D1029/U
Zoro #
G722878373
UPC #
-
Country of Origin
China

Description

The Resideo TH5220D1029/U FocusPRO 5000 is a non-programmable digital thermostat engineered for reliable temperature control in residential HVAC systems. This thermostat delivers straightforward operation without complex programming requirements, making it ideal for facilities prioritizing simplicity and dependable performance. The unit features a large 3.75 square inch backlit LCD display that clearly presents temperature readings in either Fahrenheit or Celsius. Operation is managed through four to six soft keys, ensuring intuitive control for end users. Temperature accuracy is maintained within +/-1 Degrees F (+/-0.5 Degrees C), providing consistent climate management throughout the controlled space. The thermostat supports flexible heating and cooling configurations, accommodating up to three heating stages or two cooling stages for both conventional and heat pump systems. Heating setpoints range from 40 to 90 Degrees F, while cooling setpoints span 50 to 99 Degrees F, with a fixed 3 Degrees F deadband to prevent short cycling. This versatility makes the unit compatible with various residential HVAC applications. Electrically, the TH5220D1029/U operates on standard 20 to 30 VAC power at 50/60 Hz, typical for most residential HVAC installations. The thermostat also supports optional 2-AA battery backup with an impressive 10-year lifespan, ensuring continued operation during power interruptions. This non-programmable design eliminates scheduling complexity while maintaining the control precision necessary for comfortable indoor environments. The FocusPRO 5000 represents an effective choice for straightforward residential climate control applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.