Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Programmable Thermostat

  • Mfr # Resideo TH5320R1002

  • Zoro # G622878237


product price: $415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH5320R1002
Zoro #
G622878237
UPC #
-
Country of Origin
China

Description

The Resideo TH5320R1002 is a wireless, non-programmable digital thermostat engineered for HVAC professionals managing diverse heating and cooling applications. This replacement unit delivers reliable temperature control for both conventional and heat pump systems without requiring extensive rewiring or equipment modifications. The wireless connectivity eliminates installation complexity by connecting directly to equipment interface modules or RedLINK zone panels, making it ideal for retrofit projects and new installations where running new wiring is impractical or costly. Battery-powered operation with a one-year service life and two-month low battery warning ensures uninterrupted climate control while minimizing maintenance visits. The thermostat supports advanced staging capabilities, accommodating up to three heat and two cooling stages for heat pump systems or two heat and two cooling stages for conventional configurations. Dual fuel system compatibility provides flexibility for facilities requiring backup heating sources. Remote monitoring and control capabilities are available when paired with a RedLINK gateway, allowing facility managers to access the TCC app or web portal for off-site temperature adjustments and system diagnostics. Quick installation in minutes with no interference to other wireless devices reduces labor costs and downtime. This non-programmable design targets applications requiring straightforward temperature management without complex scheduling features, making it suitable for commercial facilities, multi-unit residential buildings, and light commercial spaces where wireless operation and simplified controls are advantageous.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.