Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH6210U2001

  • Zoro # G622879852


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH6210U2001
Zoro #
G622879852
UPC #
-
Country of Origin
China

Description

The Resideo TH6210U2001 T6 Pro is a 7-day programmable thermostat engineered for reliable temperature control in residential and commercial HVAC applications. This versatile unit accommodates multiple system configurations, including 2 Heat/1 Cool heat-pump systems, 1 Heat/1 Cool conventional systems, and 750 mV hydronics, making it suitable for diverse installation requirements. The thermostat features flexible daily and weekly scheduling capabilities, allowing facility managers to optimize energy consumption and maintain consistent comfort levels throughout occupied spaces. With a temperature setpoint range of 50 Degrees F to 99 Degrees F, this unit operates reliably across standard climate conditions. The device functions optimally in ambient temperatures between 37 Degrees F and 102 Degrees F with relative humidity from 5% to 90% non-condensing, ensuring stable performance in most indoor environments. Its compact profile measuring 4 1/16in H x 4 1/16in W x 1 5/32in D fits seamlessly into standard wall installations without requiring excessive space. The white finish provides a professional appearance compatible with modern facility aesthetics. Built to withstand shipping and storage temperatures from -20 Degrees F to 120 Degrees F, this thermostat maintains durability throughout the supply chain. Ideal for facilities requiring dependable multi-stage heating and cooling control, the TH6210U2001 delivers straightforward operation and broad system compatibility for contractors and facility managers seeking cost-effective temperature management solutions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.