Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH6220D1028

  • Zoro # G222879290


product price: $322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH6220D1028
Zoro #
G222879290
UPC #
-
Country of Origin
China

Description

This replacement digital programmable thermostat is engineered as a direct substitute for the Resideo TH6220D1028/U and compatible Honeywell Home FocusPRO 6000 series units. Designed for HVAC professionals and facility managers, this thermostat delivers precise climate control for residential and light commercial applications. The unit supports advanced heating and cooling capabilities, including up to two heat pump stages or two conventional heat stages, paired with one heat pump stage or two conventional cooling stages. This versatile configuration accommodates a wide range of heating and air conditioning systems. The control range spans 40 to 90 degrees Fahrenheit (4 to 32 degrees Celsius), providing comprehensive temperature management across seasonal demands. The thermostat features a large, backlit digital display that clearly shows both current room temperature and user-set temperature for quick reference and diagnostics. Programming flexibility is a core strength, with selectable scheduling options supporting either a 5-1-1 format (separate programming for weekdays, Saturday, and Sunday) or a 5-2 format (weekdays and weekend settings). This adaptability allows optimization for various occupancy patterns. Measuring 5 13/16 inches wide by 1 1/2 inches deep by 3 9/16 inches high, the horizontal-mount design fits standard wall installations without requiring modifications. The unit operates on 20 to 30 VAC power and accommodates both hardwired and battery-backup configurations for reliable operation during power interruptions. Terminal connectivity includes R, RC, C, W-O/B, G, Y, W2-AUX/E, and Y2-L connections, ensuring compatibility with standard HVAC wiring schematics. This replacement thermostat is ideal for retrofit applications, equipment upgrades, and new installations where reliable temperature control and programmable scheduling are essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.