Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH6220U2000

  • Zoro # G122879826


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH6220U2000
Zoro #
G122879826
UPC #
-
Country of Origin
China

Description

This is a replacement programmable thermostat compatible with Resideo TH6220U2000 and equivalent Honeywell Home T6 Pro Series applications. Designed for commercial and residential HVAC systems, this unit provides precise temperature management across conventional and heat pump configurations. The thermostat supports up to 2 heat and 2 cool stages for conventional systems, or 2 heat and 1 cool stage for heat pump applications with optional dual fuel capability, offering flexibility for diverse heating and cooling requirements. The device delivers temperature control spanning 40 to 90 degrees Fahrenheit for heating and 50 to 99 degrees Fahrenheit for cooling, with an overall operating range of 37 to 102 degrees Fahrenheit. Accuracy is maintained within plus or minus 1 degree Fahrenheit, ensuring consistent climate control in commercial spaces, offices, and residential environments. The unit operates reliably in humidity conditions from 5 to 90 percent RH non-condensing, accommodating varied indoor environments. Power supply options include 20 to 30 VAC at 50 or 60 Hz, with flexible installation choices using either hardwired C-wire connections or battery backup via two AA alkaline cells. This dual-power capability ensures continued operation during potential hardwiring limitations or power interruptions. Heating and cooling currents range from 0.02 to 1 ampere, with separate fan control specifications for optimized system performance. Scheduling flexibility includes multiple programming modes: 7-day customized scheduling, 5-1-1 configuration, 5-2 split scheduling, or non-programmable fixed setpoint operation. This adaptability makes the thermostat suitable for facilities requiring varying temperature profiles across different days and operational periods. The replacement unit maintains full compatibility with existing Resideo installations while providing reliable temperature regulation for HVAC system management.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.