Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH6220U2000/U

  • Zoro # G322879817


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH6220U2000/U
Zoro #
G322879817
UPC #
-
Country of Origin
China

Description

This programmable thermostat serves as a reliable replacement for the Resideo TH6220U2000/U and compatible models, designed for versatile HVAC applications in residential and light commercial settings. The unit supports multiple heating and cooling configurations, accommodating up to 2 heat and 1 cool stage for heat pump systems or 2 heat and 2 cool stages for conventional systems, making it suitable for a wide range of climate control needs. The thermostat operates across a temperature control range of 40 to 90 Degrees F for heating and 50 to 99 Degrees F for cooling, with an operating environment tolerance of 37 to 102 Degrees F and 5 to 90 percent relative humidity non-condensing. Temperature accuracy is maintained within plus or minus 1 Degrees F, ensuring consistent comfort and energy efficiency. The unit provides flexible scheduling options including 7-day, 5-2, 5-1-1, or non-programmable modes, allowing customization for various occupancy patterns and energy management strategies. Power supply options include hardwired operation at 20 to 30 VAC at 50 or 60 Hz, or battery backup using two AA alkaline batteries for continued operation during power interruptions. Current specifications support heat and cool loads from 0.02 to 1A, with fan operation at 0.02 to 0.05A, providing compatibility with standard residential HVAC systems. This replacement thermostat is ideal for facility managers, HVAC contractors, and property owners seeking a cost-effective upgrade or replacement solution that maintains compatibility with existing Resideo installations while delivering dependable temperature control and programmable scheduling capabilities. The unit's robust specifications and multi-stage capability make it an excellent choice for maintaining optimal building climate control across diverse applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.