Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH6220WF2006/U

  • Zoro # G822879751


product price: $337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH6220WF2006/U
Zoro #
G822879751
UPC #
-
Country of Origin
China

Description

This is a direct replacement for the Resideo TH6220WF2006/U, a Wi-Fi-enabled, ENERGY STAR-certified programmable thermostat designed for residential and light commercial HVAC applications. The unit supports up to 2 heat and 1 cool heat pump configurations or 2 heat and 2 cool conventional systems, making it versatile for various heating and cooling setups. It features auxiliary heat lockout capability using an outdoor sensor or internet weather data to optimize energy efficiency and reduce operational costs. The thermostat offers multiple programming options including 7-day, 5-2 day, 5-1-1 day, and 1-day schedules, along with geolocation and geofencing capabilities for advanced temperature management. Setup and control are intuitive through either the device's touchscreen interface or the Resideo/Lyric mobile application, providing flexibility for facility managers and building operators. Smart home integration is a key feature, with full compatibility for Amazon Alexa, Apple HomeKit, Google Assistant, IFTTT, and Microsoft Cortana platforms. This enables remote temperature control and monitoring from any location. The thermostat also supports auto-away functionality and utility rewards programs, allowing facilities to participate in demand response initiatives and reduce peak energy consumption. The device includes a 6.89 square inch touchscreen display showing real-time system status with clear indicators for heating and cooling operation. Intuitive fan settings accommodate automatic, on-demand, and custom control preferences. This replacement unit is ideal for facilities seeking to upgrade aging thermostat systems with modern, connected climate control technology that reduces energy consumption while improving occupant comfort and system visibility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.