Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH6320R1004

  • Zoro # G522879471


product price: $438.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH6320R1004
Zoro #
G522879471
UPC #
-
Country of Origin
China

Description

The Resideo TH6320R1004 FocusPRO 6000 is a wireless, programmable thermostat designed for flexible climate control in residential and light commercial applications. This RedLINK-enabled device eliminates the need for new wiring during installation or system upgrades, offering significant labor savings and installation flexibility. The thermostat supports versatile heating and cooling configurations, including up to 3 heat/2 cool heat pump systems or 2 heat/2 cool conventional systems, as well as dual fuel and millivolt compatibility, making it suitable for diverse HVAC setups. The wireless connectivity pairs seamlessly with an Equipment Interface Module or TrueZONE panel for reliable, code-compliant communication without hardwired connections. For remote access capabilities, the device integrates with internet gateways to enable monitoring and control through the Total Connect Comfort app, allowing facility managers to adjust temperatures and review system performance from anywhere. Programming flexibility includes 5-1-1 day or 5-2 day schedules to accommodate varied occupancy patterns. The Adaptive Intelligent Recovery feature automatically adjusts system operation to reach the programmed setpoint by the scheduled time, optimizing energy efficiency without sacrificing comfort. The large display provides clear visibility of temperature settings and system status. This thermostat is ideal for property managers, HVAC contractors, and facility operators seeking reliable wireless temperature control with remote capabilities. Its compatibility with multiple system types and wiring-free installation makes it a practical choice for new construction, retrofits, and system expansions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.